This item is Discontinued.

Seagate Enterprise Capacity 6TB 7200RPM SAS 12.0 GB/s 256MB 512n Enterprise ST6000NM003A

Enterprise Capacity 6TB 7200RPM SAS 12.0 GB/s 256MB 512n Enterprise (Discontinued)

  • Mfr # ST6000NM003A
  • Zoro # G6338246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST6000NM003A
Zoro #
G6338246
UPC #
763649123942
Country of Origin
Timor-Leste

Dimensions

Height
1"
Width
4"
Depth
5.8"

Details

Product Type
Hard Drive

Description

Enterprise Capacity ST6000NM003A 6TB 7200RPM SAS 12.0 GB/s 256MB 512n Enterprise Hard Drive (3.5 inch, Exos 7E8 HDD 512N SAS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.