ENTERPRISE HD 8TB
Mfr # ST8000NE0001
Zoro # G016102986
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
SATA/600
Device Supported
Server
Depth
5.9 in
Encryption Standard
512-bit
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST8000NE0001
Zoro #
G016102986
UPC #
-
Country of Origin
China
Dimensions
Depth
5.9 in
Height
1 in
Width
4 in
Details
Drive Interface Standard
SATA/600
Device Supported
Server
Encryption Standard
512-bit
Drive Type
Internal
Item
Hard Drive
Hot Pluggable
Yes
Speed
7200 RPM
Storage Capacity
8 TB
Buffer
256 MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.