Seagate Exos 7E10 ST2000NM017B 2 TB Hard Drive - Internal - SATA (SATA/600) (Discontinued)
- Mfr # ST2000NM017B
- Zoro # G709572737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST2000NM017B
Zoro #
G709572737
UPC #
763649141144
Country of Origin
Taiwan, Province of China
Dimensions
Depth
5.8"
Height
1"
Width
4"
Details
Speed
7200
Capacity
2 TB
Item
Hard Drive
Drive Interface
SATA
Disk Format
512e/4Kn
Device Supported
Video Surveillance System, Storage System
Drive Interface Standard
SATA/600
Series
70000000000
Buffer
256 MB
Drive Type
Internal
Wireless LAN
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.