Zoro Homepage
This item is Discontinued.
Seagate Expansion 8 TB Desktop Hard Drive, 3.5in External STKP8000400

Expansion 8 TB Desktop Hard Drive, 3.5in External (Discontinued)

  • Mfr # STKP8000400
  • Zoro # G015680768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STKP8000400
Zoro #
G015680768
UPC #
763649160657
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.9 in
Width
1.6 in
Height
7 in

Details

Item
Expansion Desktop Hard Drive
Color
Black
Spindle Speed
7200 rpm
Storage Capacity
8 TB
Drive Type
External
External Drive Type
Desktop
Operating System Compatibility
Mac OS X 10.12 Sierra, Windows 10
Device Supported
Desktop PC, MAC
Platform Supported
Mac, PC
Host Interface
USB 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.