Shop SEAGATE
See all product information
Create Account
HDD 2TB SATA 6Gb-s Enterprise Storage 7200rpm 64MB Cache Bare Drive
- Mfr # ST2000NM0011
- Zoro # G924191935
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Series
ES
Color
Silver
Depth
5.8 in
Width
4 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST2000NM0011
- Zoro #
- G924191935
- UPC #
- -
- Country of Origin
- China
- Series
- ES
- Color
- Silver
- Item
- Hard Drive
Dimensions
- Depth
- 5.8 in
- Width
- 4 in
- Height
- 1 in
Description
Seagate Constellation ES fifth-generation drives lead the industry with a range of high-capacity enterprise drive options. Available in both 6Gb/s SAS and SATA interfaces, these drives feature enterprise-class reliability with the power and performance efficiencies that make them ideal for capacity-optimised, 24x7 multi-drive server and storage environments. Buffer 64 MB. Rotational Speed 7200 rpm. Hard Drive Interface SATA/600. SATA Pin 7-pin. Drive Width 3.5 in. Height: 1 in. Width: 4 in. Depth: 5.8 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.