Shop SEAGATE
See all product information
Create Account
HDD 300GB SAS Enterprise Storage 15000 rpm 16MB Cache Bare Drive
- Mfr # ST3300657SS
- Zoro # G824198461
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Series
15K.7
Width
4 in
Depth
5.8 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST3300657SS
- Zoro #
- G824198461
- UPC #
- -
- Country of Origin
- China
- Series
- 15K.7
- Item
- Hard Drive
Dimensions
- Width
- 4 in
- Depth
- 5.8 in
- Height
- 1 in
Description
The Seagate Cheetah 15K.7 is the highest performing, highest capacity 3.5-inch mission critical hard drive with best-in-class reliability for Tier 1 storage environments. This industry-leading enterprise drive reduces storage costs per GB while increasing capacity per watt. Drive power consumption is dynamically optimized at all levels of activity with Seagate exclusive PowerTrim technology. Buffer 16 MB. Rotational Speed 15000 rpm. Green Compliant Yes. Green Compliance Certificate/Authority RoHS. Hard Drive Interface SAS 600. Drive Width 3.5 in. Height: 1 in. Width: 4 in. Depth: 5.8 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.