This item is Discontinued.

Seagate IronWolf NAS 3TB 5900RPM SATA 6.0 GB/s 64MB Hard Drive (3.5in.) ST3000VN007

IronWolf NAS 3TB 5900RPM SATA 6.0 GB/s 64MB Hard Drive (3.5in.) (Discontinued)

  • Mfr # ST3000VN007
  • Zoro # G6712624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST3000VN007
Zoro #
G6712624
UPC #
763649110706
Country of Origin
Timor-Leste

Dimensions

Height
1"
Width
4"
Depth
5.8"

Details

Features
Conventional Magnetic Recording (CMR)
Product Type
Hard Drive

Description

IronWolf NAS ST3000VN007 3TB 5900RPM SATA 6.0 GB/s 64MB Hard Drive (3.5 inch)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.