Zoro Homepage

IronWolf Pro

  • Mfr # ST16000NT001

  • Zoro # G212432719


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Recording Capacity
16 TB
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST16000NT001
Zoro #
G212432719
UPC #
763649176276
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Recording Capacity
16 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Buffer
256 MB
Disk Format
512e
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal
Device Supported
Storage System
Product Line
IronWolf Pro
Storage Capacity
16 TB

Description

IronWolf Pro ST16000NT001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.