Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LaCie 2big Dock DAS Storage System

  • Mfr # STLG16000400

  • Zoro # G212432962


product price: $852.54
/ea
Free Shipping & Returns

Key Features

Height
3.7 in
Width
4.6 in
Depth
8.5 in
Color
Black
Interface
Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLG16000400
Zoro #
G212432962
UPC #
763649170199
Country of Origin
Thailand

Dimensions

Height
3.7 in
Width
4.6 in
Depth
8.5 in

Details

Item
DAS Storage System
Color
Black
Interface
Thunderbolt 3
Package Contents
2big Dock DAS Storage System, USB-C Cable, External Power Supply, Quick Installation Guide
Total Number of USB Ports
1
Number of Total Expansion Bays
2
RAID Levels
0, 1, JBOD
Number of USB 3.2 Gen 2 Ports
1
Total Hard Drive Capacity Installed
16 TB
RAID Supported
Yes
Number of 3.5" Bays
2
Host Interface
Thunderbolt 3
Product Line
2big Dock

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.