Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LaCie 2big Dock DAS Storage System

  • Mfr # STLG20000400

  • Zoro # G112432901


product price: $1,068.39
/ea
Free Shipping & Returns

Key Features

Interface
Thunderbolt 3
Number of Total Expansion Bays
2
Total Hard Drive Capacity Installed
20 TB
Number of 3.5" Bays
2
Product Line
2big Dock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLG20000400
Zoro #
G112432901
UPC #
763649170205
Country of Origin
Thailand

Details

Item
DAS Storage System
Interface
Thunderbolt 3
Number of Total Expansion Bays
2
Total Hard Drive Capacity Installed
20 TB
Number of 3.5" Bays
2
Product Line
2big Dock
Host Interface
Thunderbolt 3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.