Zoro Homepage

LaCie 2big RAID Professional Desktop RAID Storage

  • Mfr # STHJ40000800

  • Zoro # G412432571


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
4.6 in
Depth
3.7 in
Interface
USB 3.2 (Gen 2) Type C
RAID Levels
0, 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHJ40000800
Zoro #
G412432571
UPC #
763649173466
Country of Origin
Thailand

Dimensions

Height
8.5 in
Width
4.6 in
Depth
3.7 in

Details

Item
DAS Storage System
Interface
USB 3.2 (Gen 2) Type C
RAID Levels
0, 1
Number of Hard Drives Installed
2
Total Hard Drive Capacity Installed
40 TB
Number of 3.5" Bays
2
Total Hard Drive Capacity Supported
40 TB
Package Contents
2big RAID Professional Desktop RAID Storage, USB 3.2 Gen 2 (10 Gb/s) USB-C Cable, Quick Install Guide
RAID Supported
Yes
Package Type
Retail
Number of Hard Drives Supported
2
Number of Total Expansion Bays
2
Number of USB 3.2 Gen 2 Ports
1
Total Number of USB Ports
1
Product Line
2big
Host Interface
USB 3.2 (Gen 2) Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.