Zoro Homepage

LaCie Mobile Drive Secure STLR2000400 2 TB Portable Hard Drive - 2.5" External - Space Gray

  • Mfr # STLR2000400

  • Zoro # G612489931


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Height
4.7 in
Width
3.4 in
Length
0.4 in
Color
Space Gray
Interface
USB 3.2 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLR2000400
Zoro #
G612489931
UPC #
763649174371
Country of Origin
Thailand

Dimensions

Height
4.7 in
Width
3.4 in
Length
0.4 in

Details

Item
Hard Drive
Color
Space Gray
Interface
USB 3.2 (Gen 1) Type C
Recording Capacity
2 TB
Speed
7200 RPM
Package Contents
LaCie Mobile DriveSecure, USB-C cable, Quick Installation Guide, One Month Adobe Creative Cloud All Apps Plan
Drive Type
External
External Drive Type
Portable
Platform Supported
Mac
Operating System Compatibility
Mac OS, Windows
Product Line
Mobile Drive Secure
Host Interface
USB 3.2 (Gen 1) Type C
Storage Capacity
2 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.