Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LaCie Mobile Drive STLP4000400 4 TB Portable Hard Drive - 3.5" External - Moon Silver

  • Mfr # STLP4000400

  • Zoro # G612493129


product price: $187.82
/ea
Free Shipping & Returns

Key Features

Color
Moon Silver
Length
0.8"
Height
4.7"
Width
3.4"
Speed
7200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLP4000400
Zoro #
G612493129
UPC #
763649174357
Country of Origin
Thailand

Dimensions

Length
0.8"
Height
4.7"
Width
3.4"

Details

Item
Hard Drive
Color
Moon Silver
Speed
7200
Host Interface
USB 3.2 (Gen 1) Type C
Device Supported
Desktop PC, MAC
Operating System Compatibility
Windows, Mac OS
External Drive Type
Portable
Platform Supported
Mac, PC
Storage Capacity
4 TB
Drive Type
External

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.