Zoro Homepage

LaCie Mobile Drive STLP5000400 5 TB Portable Hard Drive - 2.5" External - Moon Silver

  • Mfr # STLP5000400

  • Zoro # G112432840


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Height
4.7 in
Width
3.4 in
Length
0.8 in
Color
Moon Silver
Interface
USB 3.2 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLP5000400
Zoro #
G112432840
UPC #
763649174364
Country of Origin
Thailand

Dimensions

Height
4.7 in
Width
3.4 in
Length
0.8 in

Details

Item
Hard Drive
Color
Moon Silver
Interface
USB 3.2 (Gen 1) Type C
Recording Capacity
5 TB
Speed
5400 RPM
External Drive Type
Portable
Drive Type
External
Platform Supported
PC
Operating System Compatibility
Mac OS, Windows
Device Supported
MAC
Product Line
Mobile Drive
Storage Capacity
5 TB
Host Interface
USB 3.2 (Gen 1) Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.