Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LaCie Rugged Mini STJJ5000400 5 TB Portable Hard Drive - 2.5" External

  • Mfr # STJJ5000400

  • Zoro # G114843583


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Width
3.4"
Depth
5.3"
Height
0"
Host Interface
USB 3.0
Drive Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STJJ5000400
Zoro #
G114843583
UPC #
763649139578
Country of Origin
China

Dimensions

Width
3.4"
Depth
5.3"
Height
0"

Details

Item
Hard Drive
Host Interface
USB 3.0
Drive Type
External
External Drive Type
Portable
Storage Capacity
5 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.