LaCie STLP1000400 1 TB Portable Hard Drive - External - Moon Silver
Mfr # STLP1000400
Zoro # G612493143
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
Moon Silver
Host Interface
USB 3.1 Type C
Platform Supported
Mac, PC
External Drive Type
Portable
Operating System Compatibility
Windows, Mac OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLP1000400
Zoro #
G612493143
UPC #
763649174333
Country of Origin
Thailand
Details
Color
Moon Silver
Item
Hard Drive
Host Interface
USB 3.1 Type C
Platform Supported
Mac, PC
External Drive Type
Portable
Operating System Compatibility
Windows, Mac OS
Drive Type
External
Storage Capacity
1 TB
Device Supported
MAC, Desktop PC
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.