Seagate Nytro 3000 XS3840SE70055 3.84 TB Solid State Drive - 2.5" Internal - SAS (12Gb/s SAS) (Discontinued)
- Mfr # XS3840SE70055
- Zoro # G909572858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XS3840SE70055
Zoro #
G909572858
UPC #
-
Country of Origin
China
Dimensions
Height
0.6"
Width
2.8"
Depth
4"
Details
Item
Solid State Drive
Interface
12Gb/s SAS
Recording Capacity
3.84 TB
Device Supported
Server, Storage System
Random 4KB Read
250000IOPS
Series
3000
Max. Read Transfer Rate
2200 MB/s
Wireless LAN
No
Max. Write Transfer Rate
1800 MB/s
OS Compatibility
Linux
Drive Interface
SAS
Random 4KB Write
80000IOPS
Drive Type
Internal
Endurance (TBW)
7000 TB
Endurance (DWPD)
1
Platform Supported
Linux, PC
Operating System Compatibility
Linux, Windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.