Shop SEAGATE
See all product information
Create Account
One Touch STKY1000400 1 TB Portable Hard Drive - 2.5" External - Black
- Mfr # STKY1000400
- Zoro # G612490012
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Width
3.1 in
Depth
0.5 in
Length
4.5 in
Color
Black
Interface
USB 3.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STKY1000400
- Zoro #
- G612490012
- UPC #
- 763649167649
- Country of Origin
- Thailand
- Item
- Hard Drive
- Color
- Black
- Interface
- USB 3.0
- Recording Capacity
- 1 TB
- Speed
- 5400 rpm
- Device Supported
- Desktop PC, Notebook
- External Drive Type
- Portable
- Operating System Compatibility
- Windows, Mac OS
- Platform Supported
- PC, Mac
- Drive Type
- External
- Product Line
- One Touch
- Host Interface
- USB 3.0
- Storage Capacity
- 1 TB
- Package Contents
- One Touch External Hard Drive with Password , USB 3.0 cable , Six-month Mylio Photos+ subscription , Rescue Data Recovery Services³ , Quick Start Guide
Description
Seagate One Touch 1TB External
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.