Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAVVIO HARD DRIVE 600G

  • Mfr # ST600MM0026

  • Zoro # G916041446


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Features
RAID Rebuild
Depth
4 in
Storage Capacity
600 GB
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST600MM0026
Zoro #
G916041446
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in
Depth
4 in
Width
2.8 in

Details

Features
RAID Rebuild
Storage Capacity
600 GB
Product Line
Savvio
Average Latency
2.90 ms
Buffer
64 MB
Drive Interface Standard
6Gb/s SAS
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Speed
10000 RPM
Item
Hard Drive
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.