SAVVIO HARD DRIVE 900G
Mfr # ST900MM0026
Zoro # G616041272
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Certifications & Standards
FIPS 140-2 Level 2
Device Supported
Storage System
Depth
4 in
Width
2.8 in
Features
Secure Erase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST900MM0026
Zoro #
G616041272
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Width
2.8 in
Height
0.6 in
Details
Certifications & Standards
FIPS 140-2 Level 2
Device Supported
Storage System
Features
Secure Erase
Environmentally Friendly
Yes
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Speed
10000 RPM
Item
Hard Drive
Average Latency
2.90 ms
Storage Capacity
900 GB
Operating System
Operating System: Windows 7
Buffer
64 MB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Savvio
Drive Interface Standard
6Gb/s SAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.