Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEA 3TB 7.2K 128MB

  • Mfr # ST3000NM0023

  • Zoro # G016061573


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Depth
5.8 in
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Rugged
Yes
Product Line
Constellation
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3000NM0023
Zoro #
G016061573
UPC #
-
Country of Origin
China

Dimensions

Depth
5.8 in
Height
1 in
Width
4 in

Details

Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Rugged
Yes
Product Line
Constellation
Average Latency
4.16 ms
Buffer
128 MB
Drive Type
Internal
Drive Interface Standard
6Gb/s SAS
Storage Capacity
3 TB
Item
Hard Drive
Speed
7200 RPM
Features
RAID Rebuild

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.