Zoro Homepage

Seagate BarraCuda ST2000LM015 2 TB Hard Drive - 2.5" Internal - SATA (SATA/600)

  • Mfr # ST2000LM015

  • Zoro # G6839893


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Depth
4 in
Interface
SATA/600
Recording Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2000LM015
Zoro #
G6839893
UPC #
763649110997
Country of Origin
Unknown

Dimensions

Height
0.3 in
Width
2.8 in
Depth
4 in

Details

Item
Hard Drive
Interface
SATA/600
Recording Capacity
2 TB
Speed
5400 RPM
Buffer
128 MB
Drive Type
Internal
Device Supported
Notebook
Product Line
BarraCuda
Drive Interface Standard
SATA/600
Storage Capacity
2 TB

Description

Seagate BarraCuda 2.5-inch HDD 2TB. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.