
Seagate FireCuda 540 1 TB Solid State Drive - M.2 2280 Internal - PCI Express NVMe (PCI Express NVMe 5.0 x4) (Discontinued)
- Mfr # ZP1000GM3A004
- Zoro # G514811519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZP1000GM3A004
Zoro #
G514811519
UPC #
763649174623
Country of Origin
China
Dimensions
Height
0.1 in
Width
3.2 in
Depth
0.9 in
Details
Item
Solid State Drive
Recording Capacity
1 TB
Drive Type
Internal
Maximum Read Transfer Rate
9500-MB/s
Random 4KB Write
1500000IOPS
Endurance (TBW)
1000 TB
Device Supported
Desktop PC
Platform Supported
PC
Operating System Compatibility
Windows 10, Linux, Windows 11
Random 4KB Read
1300000IOPS
Package Type
Retail
Maximum Write Transfer Rate
8500-MB/s
Drive Interface Standard
PCI Express NVMe 5.0 x4
Series
540
Interface
PCI Express NVMe
Storage Capacity
1 TB
Product Line
FireCuda
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.