
Seagate Game Drive 2 TB Portable Hard Drive - External
Mfr # STLV2000101
Zoro # G512432914
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Interface
USB 3.0
Recording Capacity
2 TB
Device Supported
PlayStation
Drive Type
External
External Drive Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLV2000101
Zoro #
G512432914
UPC #
763649177358
Country of Origin
Thailand
Details
Item
Hard Drive
Interface
USB 3.0
Recording Capacity
2 TB
Device Supported
PlayStation
Drive Type
External
External Drive Type
Portable
Storage Capacity
2 TB
Product Line
Game Drive
Host Interface
USB 3.0
Description
Seagate PS5 Drive 2 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.