Zoro Homepage
This item is Discontinued.
Seagate Seagate ST2000VX015 3.5 in. 256 MB & 2TB Skyhawk Lite Surveillance Internal Hard Drive HDD ST2000VX015

Seagate ST2000VX015 3.5 in. 256 MB & 2TB Skyhawk Lite Surveillance Internal Hard Drive HDD (Discontinued)

  • Mfr # ST2000VX015
  • Zoro # G403970013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2000VX015
Zoro #
G403970013
UPC #
763649145029
Country of Origin
China

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
2 TB
Buffer
256 MB
Drive Interface
SATA/600
Device Supported
Camera, Network Video Recorder, Video Recorder
Drive Type
Internal

Description

Hard disk 3.5-inch company Seagate from the SkyHawk, which is used for video surveillance systems. The capacity of the hard disk is 2 TB, the speed is 5900 rpm per minutes. It has an interface SATA 6 GB.

Specifications
  • HDD Capacity: 2 TB
  • HDD Cache: 64 MB
  • HDD Form Factor: 3.5 in.
  • HDD Speed: 7200 RPM
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.