Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Seagate Seagate STEA2000403 2 TB Portable Game Drive for Xbox USB 3.0 STEA2000403

Seagate STEA2000403 2 TB Portable Game Drive for Xbox USB 3.0 (Discontinued)

  • Mfr # STEA2000403
  • Zoro # G703970034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEA2000403
Zoro #
G703970034
UPC #
763649073360
Country of Origin
China

Description

Nothing says "Game Over" for the Xbox One experience like a full hard drive. Boost your console's storage capacity with the Seagate Game Drive, the only external hard drive designed exclusively for Xbox.

Features
  • Up to 4TB capacity lets you store 100+ Xbox One games
  • Plug-and-play setup gets you up and playing in seconds
  • Compact size and no power cable means it's perfect for your living room or to take to a friend's house
Includes
  • Seagate Game Drive for Xbox portable HDD
  • 18-inch USB 3.0 cable
  • Quick start guide
Specifications
  • Color: Green
  • Capacity: 2 TB
  • System Requirements: Xbox One or Xbox 360, SuperSpeed USB 3.0 port
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.