Shop SEAGATE
See all product information
Create Account
ST2000NX0253 2 TB Hard Drive - 2.5" Internal - SATA (SATA/600)
- Mfr # ST2000NX0253
- Zoro # G816323048
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Speed
7200 RPM
Features
PowerChoice Technology
Storage Capacity
2 TB
Buffer
128 MB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST2000NX0253
- Zoro #
- G816323048
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.6 in
Details
- Item
- Hard Drive
- Speed
- 7200 RPM
- Features
- PowerChoice Technology
- Storage Capacity
- 2 TB
- Buffer
- 128 MB
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date. Features 2TB SATA 6Gbs enterprise storage 7200RPM 128MB bare HDD Specifications Size: 2.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.