Zoro Homepage

TB 2.5 in Internal Hard Drive - SAS, 1.8 GB

  • Mfr # ST1800MM0149

  • Zoro # G515818029


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Height
0.6 in
Storage Capacity
1.80 TB
Width
2.8 in
Buffer
256 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1800MM0149
Zoro #
G515818029
UPC #
763649113691
Country of Origin
China

Dimensions

Depth
4 in
Height
0.6 in
Width
2.8 in

Details

Item
Hard Drive
Storage Capacity
1.80 TB
Buffer
256 MB
Speed
10000 RPM
Drive Interface Standard
12Gb/s SAS

Description

Features -Easy deployment in legacy storage infrastructures with SATA 6Gb/s interface -Consistent IOPS performance with low latency for faster random access -Power-optimized for active workloads with less than 4.8W power consumption -Reduced TCO thanks to lower power and cooling costs -Enhanced enterprise reliability and data protection -Capacity - 1.20 TB 2.5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.