Zoro Homepage

Red Label Saltwater Fluorocarbon Leader- 4 lb Tested

  • Mfr # 04FC25

  • Zoro # G315779698


product price: $25.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04FC25
Zoro #
G315779698
UPC #
645879046256
Country of Origin
China

Description

Features -Double Structure Technology enhances impact and knot strength -Made with 100 percent Seaguar resins -Non-absorbent high-density fluorocarbon material -UV and chemical resistat Specifications - Water Type: Saltwater - Type Line: Fluorocarbon - Diameter: 0.006in - Length: 25 yards. - LB. Test: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.