Zoro Homepage

Red Label Saltwater Fluorocarbon Leader 6 lb Tested

  • Mfr # 06FC25

  • Zoro # G216315292


product price: $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06FC25
Zoro #
G216315292
UPC #
-
Country of Origin
China

Description

Features Double Structure Technology enhances impact and knot strength Made with 100 percent Seaguar resins Non-absorbent, high-density fluorocarbon material UV and chemical resistat Specifications Water Type: Saltwater Type Line: Fluorocarbon Diameter: 0.007in Length: 25 yards. LB. Test: 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.