Zoro Homepage
This item is Discontinued.
Seaguar Smackdown Braided Line Stealth Gray 15Lb 150Yd 15SDSG150

Smackdown Braided Line Stealth Gray 15Lb 150Yd (Discontinued)

  • Mfr # 15SDSG150
  • Zoro # G007631785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15SDSG150
Zoro #
G007631785
UPC #
645879113835
Country of Origin
Japan

Description

Smack down is Sea guar's premium braided line, made with 8 ultrathin strands woven into a perfectly round profile for quiet, exceptionally long, laserprecise casts Smack down's tight weave makes it one of the thinnestdiameter braids available so thin that 20 lb test has the diameter of 6 lb monofilament which dramatically enhances its sensitivity A remarkably strong line, Smack down provides exceptional knot and tensile strength with unparalleled abrasion resistance And now, all of Smack down's advantages will paired with an extremely lowvisibility color, Stealth Gray, an incredible tool for helping anglers to become the ultimate apex predator above the waves Smack down Stealth Gray sets the standard in lowvisibility braided lines fish it once, and you'll understand why Sea guar is Always The Best Specifications Lb Test 65 Diameter016 Equiv Mono Diameter 25 lb Color Stealth Gray Length 150 yds Seaguar 15SDSG150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.