Shop SEAHORSE
See all product information
Create Account
300 Case- Black
- Mfr # 300BK
- Zoro # G303962927
product price:Ā
$
56.85
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300BK
- Zoro #
- G303962927
- UPC #
- 659986100831
- Country of Origin
- China
Details
- Color
- Black
Description
Harness the strength and toughness of a hurricane for your valuable equipment! Our hurricane SE series cases are designed to provide top of the line protection at affordable prices. They survive! Seahorse cases satisfy Mil-Spec and IP Standards 67.
All cases come with Seahorse's unconditional lifetime guarantee.
Automatic pressure purge system
Molded-in padlock holes (fits standard size MasterlocksĀ®).
Inside Dimensions: 9.50" x 7.35" x 4.10".
Outside Dimensions: 10.80" x 9.85" x 4.87".
Color: Black.
All cases come with Seahorse's unconditional lifetime guarantee.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.