430 Case with Foam- Orange
- Mfr # 300FOR
- Zoro # G403962995
product price:Â
$
58.99
/ea
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300FOR
- Zoro #
- G403962995
- UPC #
- 659986100916
- Country of Origin
- China
Details
- Color
- Orange
Description
Seahorse equipment cases are watertight, airtight, dustproof, crush resistant and designed to keep your valuable equipment safe from the elements.
Flat folding handles.
Snap latch design.
Automatic purge valve.
Moulded padlock holes.
Neoprene "O" ring case seal.
Military, Water Immersion and Dust Proof Certified.
Robust design.
Material - Polypropylene/PVC.
Internal dimensions: (LxWxD) 244 x188 x 101mm.
External dimensions: (LxWxD) 274 x 250 x 124mm.
Foam Filled.
Color: Orange.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.