920 Wheeled Case- Blue
- Mfr # 920BL300
- Zoro # G803962915
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920BL300
- Zoro #
- G803962915
- UPC #
- 659986104303
- Country of Origin
- China
Details
- Color
- Blue
Description
The Seahorse 920 Protective Case provides maximum protection for your valuables and equipment. Store your items with the reassurance they are safe and secured. Seahorse cases are lightweight, waterproof, dustproof, and crush resistant. O-ring that provides a truly watertight seal. Easy to open latches and rust proof hinges. Ergonomic handle provides grip and added comfort. Wide track wheels and pull handle. Airline approved for travel.
Features- Automatic pressure purge system
- Padlock holes
- Wide track wheels and pull handle
- Waterproof protective case
- Made in USA
- Color: Blue
- Outside Dimension: 10.1" H x 16" W x 24" L
- Inside Dimension: 8.5" H x 13.9" W x 22.5" L
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.