Zoro Homepage

Seahorse 520 Case with Foam- Black

  • Mfr # 520FBK

  • Zoro # G503962956


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520FBK
Zoro #
G503962956
UPC #
659986101364
Country of Origin
China

Details

Color
Black

Description

Seahorse equipment cases are watertight, airtight, dustproof, crush resistant and designed to keep your valuable equipment safe from the elements.
  • Flat folding handles.
  • Snap latch design.
  • Automatic purge valve.
  • Moulded padlock holes.
  • Neoprene "O" ring case seal.
  • Military, Water Immersion and Dust Proof Certified.
  • Robust design.
  • Material - Polypropylene/PVC.
  • Internal dimensions (LxWxD) 343 x249 x 152mm.
  • External dimensions (LxWxD) 378 x308 x 175mm.
  • Foam Filled.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.