Zoro Homepage

Seahorse 540 Case- Orange

  • Mfr # 540OR

  • Zoro # G503962925


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540OR
Zoro #
G503962925
UPC #
659986101616
Country of Origin
China

Details

Color
Orange

Description


  • We design your inserts at no charge!.
  • Fabricated in our own factory.
  • Close in price to our stock foam.
  • Literature holders and file folders.
  • Multiple layer trays to economize space.
  • Quick prototypes and fast turnaround.
  • Over 45 years of foam experience.
  • Outside Dimensions: 14.9" x 12.13" x 9.58".
  • Inside Dimensions: 13.5" x 9.8" x 8.75".
  • Color: International Orange (SOLAS).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.