Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seahorse 710 Case- Yellow

  • Mfr # 710YL

  • Zoro # G103963018


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710YL
Zoro #
G103963018
UPC #
659986102088
Country of Origin
China

Details

Color
Yellow

Description


  • We design your inserts at no charge!.
  • Fabricated in our own factory.
  • Close in price to our stock foam.
  • Literature holders and file folders.
  • Multiple layer trays to economize space.
  • Quick prototypes and fast turnaround.
  • Over 45 years of foam experience.
  • Outside Dimensions: 19.75" x 15.53" x 5.41".
  • Inside Dimensions: 18.29" x 13.19" x 4.57".
  • Color: Safety Yellow .
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.