Hemostatic Spray
Mfr # 91619
Zoro # G316303656
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Unitized
Unitized
Size
1.5 oz
Product Type
Coagulant Spray
Compatible Manufacturer Part Number
91619
Active Ingredient
Chitosan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91619
Zoro #
G316303656
UPC #
-
Country of Origin
United States
Dimensions
Size
1.5 oz
Details
Item
Coagulant Spray
Unitized
Unitized
Product Type
Coagulant Spray
Compatible Manufacturer Part Number
91619
Active Ingredient
Chitosan
Water Resistance
Not Water Resistant
Description
Coagulant Spray, Active Ingredient Chitosan, Size 1.5 oz, Standards Not Applicable, Unitized Unitized, Water Resistance Not Water Resistant, Compatible Manufacturer Part Number 91619, Product Type Coagulant Spray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.