Hemostatic Spray
Mfr # 91620
Zoro # G516303661
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Product Type
Coagulant Spray
Unitized
Unitized
Size
2.5 oz
Active Ingredient
Chitosan
Water Resistance
Not Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91620
Zoro #
G516303661
UPC #
-
Country of Origin
United States
Dimensions
Size
2.5 oz
Details
Product Type
Coagulant Spray
Unitized
Unitized
Item
Coagulant Spray
Active Ingredient
Chitosan
Water Resistance
Not Water Resistant
Compatible Manufacturer Part Number
91620
Description
Coagulant Spray, Active Ingredient Chitosan, Size 2.5 oz, Standards Not Applicable, Unitized Unitized, Water Resistance Not Water Resistant, Compatible Manufacturer Part Number 91620, Product Type Coagulant Spray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.