Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 GAL NANO Penetrating Wood Sealer

  • Mfr # SO7214

  • Zoro # G400943225


product price: $57.98
/ea

Key Features

Color
Clear
Base Type
Water
Features
Proprietary nanotechnology formula provides long lasting protection from the elements
Surface
Wood Surfaces
Standards
The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO7214
Zoro #
G400943225
UPC #
850336001000
Country of Origin
United States

Dimensions

Size
1 gal. (3.8 L)

Details

Item
Exterior Wood Sealer
Color
Clear
Base Type
Water
Features
Proprietary nanotechnology formula provides long lasting protection from the elements
Surface
Wood Surfaces
Standards
The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
Application Method
Brush, Spray
For Use With
Decks & Fences, Wood Siding, Log Homes, Outdoor Furniture, Swing Sets, Pergola, Thermally Modified Wood, Shakes
Application
Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results.

Description

1 Gallon NANO Penetrating Wood Sealer, deeply penetrates the surface of wood to protect and stabilize against water damage and decay. Unlike many top-coat sealers that trap moisture below the surface, NANO creates a long-lasting, flexible, breathable barrier, that allows water vapor to escape & help prevent damage. NANO is warranted to prevent water intrusion for up to 10 years on vertical & 6 years on horizontal surfaces. SEAL-ONCE NANO Waterproofing Wood Sealer & Stain is ideal for use on unfinished interior and exterior wood surfaces. The clear, non-film forming formula allows the wood to age naturally without decay, morphing to a rich silver-gray over time. It can also be used as a wood stain, when mixed with a full range of semi-transparent tints to enhance the appearance & provide additional UV protection from sun rays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.