
1 GAL NANO + POLY Concrete & Masonry Sealer
Mfr # SO7910
Zoro # G600943223
product price: $63.99
/eaKey Features
For Use On Surface Material
Concrete and Masonry
Application
Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results.
Container Size
1 gal. (3.8 L)
Color
Clear
Application Method
Brush, Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO7910
Zoro #
G600943223
UPC #
854734005769
Country of Origin
United States
Dimensions
Container Size
1 gal. (3.8 L)
Size
1 gal. (3.8 L)
Details
Item
Exterior Concrete and Masonry Sealer
For Use On Surface Material
Concrete and Masonry
Application
Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results.
Color
Clear
Application Method
Brush, Spray
Surface
Concrete and Masonry
Standards
The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
Features
Forms a long-lasting water resistant shield within the capillaries of concrete and masonry
For Use With
Brick/Masonry, Bricks Pavers, Concrete Patios, Pool Decks and Concrete Homes
Base Type
Water
Description
1 Gallon SEAL-ONCE NANO+POLY Concrete & Masonry Sealer combines proprietary nanotechnology with the strength of polyurethane to provide 360° of protection. NANO+POLY penetrates below the surface to protect against water damage from the inside-out. It forms a long-lasting water resistant shield within the capillaries of concrete and masonry, preventing effluorescence, cracking, spalling, mold and mildew growth, lime bloom and freeze/thaw damage. In addition to penetrating to coat the pores of the concrete, NANO+POLY creates a durable surface coating that protects against wear and tear, and water damage. It creates a UV-stable, non-yellowing coating that preserves the natural color of the concrete and resists weathering & decay. NANO+POLY is a water based, non-toxic, eco-friendly sealer that will not harm pets, plants or people. It goes on milky white, dries clear and cleans up with soap & water. It is a great investment to protect and extend the useful life of your concrete walkways, patio, pool deck, stamped concrete, bricks, or pavers. Not recommended for concrete driveways or garage floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.