
1 GAL NANO + POLY Premium Wood Sealer Brown Color
Mfr # SO7522
Zoro # G300943189
product price: $63.25
/eaKey Features
Size
1 gal. (3.8 L)
Base Type
Water
Standards
The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
Application Method
Brush, Spray
Surface
Wood Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO7522
Zoro #
G300943189
UPC #
850009973016
Country of Origin
United States
Dimensions
Size
1 gal. (3.8 L)
Details
Item
Exterior Wood Sealer
Color
Brown Color
Base Type
Water
Standards
The ingredients in this product are in the TSCA, MITI, AICS, DSL inventories.
Application Method
Brush, Spray
Surface
Wood Surfaces
Features
Proprietary nanotechnology formula with the strength of polyurethane to provide long lasting protection from the elements and UV sunlight.
Application
Apply first coat with a synthetic brush; pump-up garden sprayer; air-assisted; and/or airless sprayer. Use 15-17 tip and medium to coarse spray pattern. When spraying, always back brush for best results.
For Use With
Decks & Fences, Wood Siding, Log Homes, Outdoor Furniture, Swing Sets, Pergola, Thermally Modified Wood, Shakes
Description
SEAL-ONCE NANO+POLY Premium Wood Sealer in Brown Color combines our proprietary nanotechnology formula with the strength of polyurethane to provide 360° of protection. The NANO creates a durable finish that allows wood to expand & contract, while the POLY adds surface protection against wear & tear in high traffic areas. Unlike many sealers that only form a top-coat, NANO+POLY penetrates below the surface to form a long-lasting, water-resistant shield around the wood fibers at the cellular level. This penetrating protection from water intrusion helps resist wood rot, decay, mold & mildew. It also stabilizes wood, eliminating warping & cupping. It is a great investment to preserve old or new wood & extend its natural life for years. When used as a wood stain, the Nano+Poly Standard Colors provides added UV protection. NANO+POLY has no toxic chemicals like many oil & solvent based sealers, so it can be applied around your home, landscaping, vegetation or over water safely. Warranted to prevent long-standing water accumulation for up to 10 years on vertical & 6 years on horizontal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.