Natural Color Tint, 1 Bottle Tint per Gallon of Sealer

  • Mfr # SO3111

  • Zoro # G600943209


product price:  $13.79
/ea

Key Features

Size
The ingredients in this product are in the TSCA inventory
Surface
Wood Surfaces
Application Method
Brush, Spray
Base Type
Water
Standards
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO3111
Zoro #
G600943209
UPC #
850336001765
Country of Origin
United States

Dimensions

Size
The ingredients in this product are in the TSCA inventory

Details

Item
Brush, Spray
Color
Natural Color
Surface
Wood Surfaces
Application Method
Brush, Spray
Base Type
Water
Standards
Water
Features
Mix 1 bottle with 1 gallon of Seal-Once Products
Application
1 Bottle
For Use With
SEAL-ONCE NANO, NANO+POLY, EXOTIC, MARINE and Multi-Surface Concentrate

Description

Natural Color Tint. Mix 1 Tint bottle per gallon, 5 Gallon size uses 5 Tint bottles. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only. Make sure there is no tint left in the bottom of the tint bottle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.