Zoro Homepage

Pre-Mixed, 4 oz. Cedar Color Sample

  • Mfr # SO0023

  • Zoro # G000943205


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Size
The ingredients in this product are in the TSCA inventory
Standards
Water
Features
Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays
Base Type
Water
Application Method
Brush, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO0023
Zoro #
G000943205
UPC #
854734005332
Country of Origin
United States

Dimensions

Size
The ingredients in this product are in the TSCA inventory

Details

Item
Brush, Spray
Color
Cedar Color
Standards
Water
Features
Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays
Base Type
Water
Application Method
Brush, Spray
Surface
Wood Surfaces
For Use With
NANO+POLY
Application
4 oz. (29.6 mL)

Description

Know before you commit to a larger purchase with this 4 oz. Sample of Premixed Nano + Poly Wood Sealer. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.