
Pre-Mixed, 4 oz. Natural Color Sample
Mfr # SO0020
Zoro # G900943206
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Size
The ingredients in this product are in the TSCA inventory
Surface
Wood Surfaces
Features
Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays
Base Type
Water
Application Method
Brush, Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO0020
Zoro #
G900943206
UPC #
854734005349
Country of Origin
United States
Dimensions
Size
The ingredients in this product are in the TSCA inventory
Details
Item
Brush, Spray
Color
Natural Color
Surface
Wood Surfaces
Features
Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays
Base Type
Water
Application Method
Brush, Spray
Standards
Water
Application
4 oz. (29.6 mL)
For Use With
NANO+POLY
Description
Know before you commit to a larger purchase with this 4 oz. Sample of Premixed Nano + Poly Wood Sealer. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.