Shop SEALED AIR

10122 Jiffy TuffGard Self-Seal Cushioned Mailer Side Seam No 2 White 50/carton

  • Mfr # 10122
  • Zoro # G003955007

product price: 
$
96.39
/ea

Key Features

Color
White
Width
8 1/2 in
Length
12"
Closure Type
Peel & Seal
Features
Water Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10122
Zoro #
G003955007
UPC #
40036101227
Country of Origin
United States

Dimensions

Width
8 1/2 in
Length
12"

Details

Item
Mailer
Color
White
Closure Type
Peel & Seal
Features
Water Resistant
Mailer/Envelope Type
Bubble

Description

  • Barrier Bubble lining retains air better than alternative cushioning materials.
  • Polypropylene exterior is moisture puncture and rip resistant.
  • Co-extruded seams are heat sealed and burst proof.
  • Self-seal closure features a tamper indicator.
  • Closure: Self-Adhesive.
  • Envelope Size: 8-1/2 x 12.
  • Format/Border: Standard.
  • Seam Type: Side.
  • Envelope/Mailer Interior Dimensions: 8-3/8 x 10-3/4.
  • Finish: Fine Textured.
  • Color: White.
  • Exterior Material: Polypropylene.
  • Envelope/Mailer Type: Cushioned.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.