Shop SEALED AIR
See all product information
Create Account
Bubble Wrap, 12 in Roll W, 10 ft Roll L, 0.19 in Bubble Size, Perforated
- Mfr # SE466181
- Zoro # G909923308
product price:Â
$
26.39
/ea
Key Features
Bubble Size
0.19 in
Roll Width
12 in
Perforation
Perforated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE466181
- Zoro #
- G909923308
- UPC #
- 758218540299
- Country of Origin
- China
Dimensions
- Bubble Size
- 0.19 in
- Roll Length
- 10 ft
- Roll Width
- 12 in
Details
- Item
- Bubble Wrap
- Perforation
- Perforated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.