PackingPaper, 30lb, 1,600ft, Brown, Roll
Mfr # 100776238
Zoro # G8181156
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Color
Brown
Basis Weight
30 lb
Packing Paper Form
Roll
Packing Paper Type
Kraft Paper
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100776238
Zoro #
G8181156
UPC #
-
Country of Origin
United States
Dimensions
Roll Width
30 in
Roll Length
1,600 ft
Thickness
0.0038 in
Details
Item
Packing Paper
Color
Brown
Basis Weight
30 lb
Packing Paper Form
Roll
Packing Paper Type
Kraft Paper
Material
Paper
Bundle Weight
43 lb
Green Environmental Attribute
Plastic-Free Packaging Product
Description
Fanfolded Paper,30" x 1600 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.