PackingPaper, 30lb, 1,600ft, Brown, Roll

  • Mfr # 101008820

  • Zoro # G8181375


product price: $49.99
/ea

Key Features

Color
Brown
Basis Weight
30 lb
Material
Paper
Roll Length
1,600 ft
Bundle Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101008820
Zoro #
G8181375
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
15 in
Roll Length
1,600 ft
Thickness
0.0038 in

Details

Item
Packing Paper
Color
Brown
Basis Weight
30 lb
Material
Paper
Bundle Weight
20 lb
Packing Paper Form
Roll
Green Environmental Attribute
Plastic-Free Packaging Product
Packing Paper Type
Kraft Paper

Description

Fanfolded Paper,15" x 1600 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.