Zoro Homepage

InflatablePackagingSystem, 100fpm

  • Mfr # 1001PVF-01

  • Zoro # G8092649


product price: $3,868.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 120V
Length
18 in
Machine Speed
100 fpm
Air Pillow Machine Style
Mobile
Height
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001PVF-01
Zoro #
G8092649
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Height
17 3/4 in
Width
17 1/2 in

Details

Voltage
100 to 120V
Machine Speed
100 fpm
Air Pillow Machine Style
Mobile
Color
Gray
Manufacturer Model Name
Fill-Air Rocket
Item
Inflatable Packaging System
Weight
25 lb

Description

Inflatable Packaging System, Air Pillow Machine Style Mobile, Manufacturer Model Name Fill-Air Rocket, Length 18 in, Width 17 1/2 in, Height 17 3/4 in, Voltage 100 to 120V, Machine Speed 100 fpm, Weight 25 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.